Beli reamer tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Mulai

    Rp1.299.900

    Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Deskripsi:
    Use MCO material. Ideal when reamer fee is large.
  2. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  3. Okazaki Seiko Spiral Blade Chucking Reamer
    Mulai

    Rp699.900

    Okazaki Seiko Spiral Blade Chucking Reamer
    Deskripsi:
    Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.
    atribut:
    • Blade Diameter Tolerance: m5
    • Shank: Straight shank
  4. SUTTON Hand Reamer (Reamer Tangan)
    Mulai

    Rp769.900

    SUTTON Hand Reamer (Reamer Tangan)
    Deskripsi:
    For use by hand with suitable wrench Suitable for tool rooms & workshop use Produces clean, accurate holes, to a H7 tolerance
  5. TRUSCO Long Hand Reamer (Reamer Tangan)
    40%
    Mulai

    Rp1.899.900

    TRUSCO Long Hand Reamer (Reamer Tangan)
    Deskripsi:
    Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
  6. ENGINEER Taper Reamer (Rimer Peluas Tirus)
    Mulai

    Rp429.900

    ENGINEER Taper Reamer (Rimer Peluas Tirus)
    atribut:
    • Material: High carbon steel
    • Penetration Range: 6.0-30φ mm
    • Overall Length: 145mm
    • Blade length: 107mm
  7. SOMTA MTS Parallel Machine Reamer
    Mulai

    Rp349.900

    SOMTA MTS Parallel Machine Reamer
    Deskripsi:
    MTS Parallel Machine ReamersGeneral machine reaming.
    atribut:
    • Application: Right Hand Cutting
    • Flute Helix Angle: Left Hand Helix 10°
    • Material: High Speed Steel
    • Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Free Machining Stainless Steel, Lamellar Graphite Cast Iron
    • Standard: Reamer to produce H7 Tolerance
  8. NIPPON PAINT Spray Paint Pylox Basics (Cat Semprot)
    Rating:
    97% of 100
    (20)
    Mulai

    Rp38.900

    NIPPON PAINT Spray Paint Pylox Basics (Cat Semprot)
    Deskripsi:
    Pylox Basic adalah car semprot anti-gumpal harga yang ekonomis. Memiliki keunggulan kilap tinggi, cepat kering, anti-pudar serta warna awet dan tahan lama. Dengan Precision Nozzle Technology sehingga mudah diaplikasikan diatas berbagai macam substrat seperti besi, kayu, plester, dinding, dll.Kilap tinggi- Hasil akhir car sangat mengkilapCepat kering- Kering sentuh : 5 menit- Interval pengecatan selanjutnya : 10 menitKatup spray presisi (Precision Nozzle Technology)- Menghasilkan hasil semprotan yang akurat, halus, tidak macet dan hemat pemakaian cat.Anti-pudar- Tahan sinar matahari & warna lebih awet.
    atribut:
    • Size (cc): 300
  9. YTH Keranjang Industri Perforated Besar (Storage Basket)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp99.900

  10. FKD Center Reamer (Mata Bor Countersink)
    Mulai

    Rp669.900

    FKD Center Reamer (Mata Bor Countersink)
    atribut:
    • Finishing Material: High Alloy Steel (SKH51)
  11. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  12. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  13. Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    Mulai

    Rp6.399.900

    Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO (cobalt high speed steel)
    • Blade Shape: spiral
  14. Okazaki Machine Reamer
    Mulai

    Rp1.899.900

    Okazaki Machine Reamer
    atribut:
    • Material: MCO (cobalt High Speed ​​Steel)
    • Number of Tips: 6
    • Overall Length (mm): 150
    • Blade Length (mm): 60
    • Shank Diameter (mm): MT1
    • Blade Diameter (mm): 8
    • Blade Diameter Tolerance: m5
    • Blade Shape: Straight
    • Overall Length L (mm): 150
    • Shank: MT (Morse Taper) Shank
    • TRUSCO Number: 102-0030
  15. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  16. YANKEE Taper Pin Reamer
    Mulai

    Rp1.499.900

    YANKEE Taper Pin Reamer
    Deskripsi:
    Straight-flute taper pin reamers push chips forward into the hole and are used to enlarge, finish, or shape holes for a precise fit when installing taper pins into the hole. They have a 1/4" taper to the foot. Straight-flute reamers are the most commonly used style of reamer. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamers into the hole.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: High Speed Steel
    • Measurement System: Wire
    • Shank Type - Machining: Straight
  17. Okazaki Seiko Long Blade Machine Reamer
    Mulai

    Rp5.699.900

    Okazaki Seiko Long Blade Machine Reamer
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO material (cobalt high speed steel)
    • Chamfer Angle (°): 45
Daftar Harga reamer tool Terbaru October 2026
Okazaki Seiko Bridge Reamer (Reamer Struktural)Rp1.299.900
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
TRUSCO Helix ReamerRp299.900
Okazaki Seiko Spiral Blade Chucking ReamerRp699.900
SUTTON Hand Reamer (Reamer Tangan)Rp769.900
TRUSCO Long Hand Reamer (Reamer Tangan)Rp1.899.900
ENGINEER Taper Reamer (Rimer Peluas Tirus)Rp429.900
SOMTA MTS Parallel Machine ReamerRp349.900
NIPPON PAINT Spray Paint Pylox Basics (Cat Semprot)Rp38.900
YTH Keranjang Industri Perforated Besar (Storage Basket)Rp99.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)